Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Safety Label, 3-1/2 In. H, 5 In. W

  • Zoro #: G6085213
  • Mfr #: 87792
$2.89
  • Header: Danger
  • Material: Polyester
  • Width: 5 in
See full product details
Orders over $75 ship free.

Brady #87792 Specifications

  • Zoro #: G6085213
  • Mfr #: 87792
  • Header: Danger
  • Material: Polyester
  • Width: 5 in
  • Height: 3 1/2 in
  • Standards: ANSI Z53.1-1967
  • Subject Matter: Information
  • Language: English
  • Shape: Rectangle
  • Color: White, Black
  • Header Background Color: Red
  • Mounting Style: Self-adhesive
  • Legend: This Equipment Starts Automatically
  • Background Color: White, Black, Red
  • Legend/Background Color: Black, White/Black, Red, White
  • Write on Surface: No
  • Header Legend Color: White
  • Item: Safety Label
  • Laminated: Yes
  • Metal Detectable: No
  • Self-Adhesive: Yes
  • Legend Color: black
  • Indoor/Outdoor Usage: Indoor/Outdoor
  • Legend Style: Text
  • UV Resistant: No
  • Thickness: 0.01 in
  • ANSI 969 Compliant: No
  • Glow In The Dark: No
  • Minimum Service Temperature: -40 Degrees F
  • Sign Legend Style: Text
  • Protective Coating: Clear Film Laminate
  • Depth: 7/200 in
  • Sign Mounting Location: Post, Wall
  • ADA Compliant: No
  • Includes Mounting Hardware: No
  • Sign Legend: This Equipment Starts Automatically
  • Graffiti Resistant: No
  • Retroreflective Grade: Not Retroreflective
  • State Specific Sign: No
  • Material Properties: Flexible
  • Maximum Service Temperature: 230 Degrees F
  • Sign Material: Polyester
  • Abrasion Resistant: Yes
  • Mirror Print: No
  • Corrosion Resistant: No
  • Sign Header Text Color: White
  • Adhesive Type: Acrylic
  • Printed Language: English
  • Minimum Application Temperature: 0 Degrees F
  • Sign Shape: Horizontal Rectangle
  • Mounting Pattern: No Mounting Holes
  • Outdoor Life Expectancy: 5 to 8 yr
  • Sign Header Background Color: Black, Red
  • Chemical Resistant: Yes
  • Sign Mounting Style: Adhesive
  • Adhesive Style: Permanent
  • Number of Printed Sides: 1
  • Anti-Slip Surface: No
  • Sign Header: Danger
  • Average Outdoor Durability: 5 to 8 yr
  • Package Quantity: 1
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Safety Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend This Equipment Starts Automatically, Sign Legend Style Text

Reviews of Brady #87792