Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Safety Label, 3-1/2 In. H, 5 In. W, PK8

  • Zoro #: G4836072
  • Mfr #: 27408LS
$27.99 ($3.50/unit)
  • Background Color: White
  • Header: Danger
  • Header Background Color: Black, Red, White
See full product details
Orders over $75 ship free.

Brady #27408LS Specifications

  • Zoro #: G4836072
  • Mfr #: 27408LS
Background Color: White Header: Danger
Header Background Color: Black, Red, White Metal Detectable: No
Legend Style: Symbol and Text Self-Adhesive: Yes
Material: vinyl Legend Color: black
Shape: Rectangle Header Legend Color: White
Item: Safety Label Height: 3 1/2 in
Language: English Subject Matter: Information
Legend/Background Color: Red, Black/White Width: 5 in
Legend: Danger Electrical Hazard Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Safety Label, Language English, Legend Danger Electrical Hazard, Header Danger, Material Vinyl, Height 3-1/2 In., Width 5 In., Legend Color Black, Background Color White, Legend Style Symbol and Text, Shape Rectangle, Package Quantity 8

Reviews of Brady #27408LS