Safety Label, 5 In. W, 3-1/2 In. H, PK5

BRADY| Zoro #: G0320616| Mfr #: 86293

$10.65 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shape: Rectangle
Legend Style: Text
Height: 3-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0320616 Mfr #: 86293
Shape: RectangleLegend Style: Text
Height: 3-1/2"Standards: Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Header Legend Color: BlackBackground Color: Orange
Indoor/Outdoor Usage: Indoor/OutdoorLanguage: English
Header Background Color: Black, OrangeLegend: Flammable No Smoking or Open Flames
Self-Adhesive: YesSubject Matter: Information
Width: 5"Legend Color: black
Item: Safety LabelMaterial: Polyester
Metal Detectable: NoLaminated: Yes
Header: warningLegend/Background Color: Black/Orange
Country of Origin (subject to change): United States

Description

Safety Label, Language English, Legend Flammable No Smoking or Open Flames, Header Warning, Material Polyester, Height 3-1/2 In., Width 5 In., Legend Color Black, Background Color Orange, Legend Style Text, Shape Rectangle, Indoor/Outdoor Usage Indoor/Outdoor, Package Quantity 5

Reviews