Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Safety Label, Instruction, 3-1/2 In. H, PK5

  • Zoro #: G4839511
  • Mfr #: 86301
$13.59 ($2.72/unit)
  • Header Background Color: Green
  • Background Color: White, Green
  • Language: English
See full product details
Orders over $75 ship free.

Brady #86301 Specifications

  • Zoro #: G4839511
  • Mfr #: 86301
Header Background Color: Green Background Color: White, Green
Language: English Item: Safety Label
Legend Style: Text Self-Adhesive: Yes
Header: Safety First Header Legend Color: White
Laminated: Yes Standards: ANSI Z53.1-1967
Write on Surface: No Legend: Keep Area Clean
Shape: Rectangle Width: 5 in
Legend Color: Green Material: Polyester
Legend/Background Color: Green/White Indoor/Outdoor Usage: Indoor/Outdoor
Metal Detectable: No Subject Matter: Instruction
Height: 3 1/2 in Color: White, Green
Mounting Style: Self-adhesive Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Safety Label, Language English, Legend Keep Area Clean, Header Safety First, Material Polyester, Height 3 1/2 in, Width 5 in, Legend Color Green, Background Color White, Legend Style Text, Shape Rectangle, Write on Surface No, Indoor/Outdoor Usage Indoor/Outdoor, Package Quantity 5

Reviews of Brady #86301