KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Safety Poster, 18 x 24In, Laminated PPR

BRADY| Zoro #: G2321907| Mfr #: PS147E

$24.12 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend Style: Text and Symbol
Width: 24"
Language: English
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2321907 Mfr #: PS147E
Legend Style: Text and SymbolWidth: 24"
Language: EnglishItem: Safety Poster
Legend: You Have The Breath Of Life!...EtcMaterial: Laminated Paper
Height: 18"Country of Origin (subject to change): United States

Description

Safety Poster, Legend You Have The Breath Of Life!...Etc, Legend Style Text and Symbol, Language English, Material Laminated Paper, Height 18 In., Width 24 In.

Reviews