KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Safety Poster, 24 x 18In, Laminated PPR

BRADY| Zoro #: G1374676| Mfr #: PS149E

$24.12 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend Style: Text and Symbol
Width: 18"
Language: English
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1374676 Mfr #: PS149E
Legend Style: Text and SymbolWidth: 18"
Language: EnglishItem: Safety Poster
Legend: Check The Fit! Your Health Depends On It (Etc.)Material: Laminated Paper
Height: 24"Country of Origin (subject to change): Mexico

Description

Safety Poster, Legend Check The Fit! Your Health Depends On It (Etc.), Legend Style Text and Symbol, Language English, Material Laminated Paper, Height 24 In., Width 18 In.

Reviews