Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Safety Record Signs, 20 x 14In, ENG

BRADY| Zoro #: G0966892| Mfr #: SM794E

$24.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: PolyethyleneWidth: 14"Height: 20"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0966892 Mfr #: SM794E
Material: PolyethyleneWidth: 14"
Height: 20"Language: English
Item: Safety ScoreboardIncludes: -
Country of Origin (subject to change): Mexico

Description

Safety Scoreboard, English, Material Polyethylene, Height 20 In., Width 14 In., Includes -

Reviews