BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Safety Record Signs, 20 x 14In, ENG

BRADY| Zoro #: G1191556| Mfr #: SM795E

$24.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: PolyethyleneWidth: 14"Height: 20"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1191556 Mfr #: SM795E
Material: PolyethyleneWidth: 14"
Height: 20"Language: English
Item: Safety ScoreboardIncludes: -
Country of Origin (subject to change): Mexico

Description

Safety Scoreboard, English, Material Polyethylene, Height 20 In., Width 14 In., Includes -

Reviews