KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Safety Record Signs, 28 x 20In, STL, ENG

BRADY| Zoro #: G1822037| Mfr #: 49116

$87.74 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 20"
Language: English
Item: Safety Scoreboard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1822037 Mfr #: 49116
Width: 20"Language: English
Item: Safety ScoreboardLegend: This Department Has Worked ___ Days Without A Lost Time Accident The Best Previous Record Was ____ Days Do Your Part Help Make A New Record
Material: steelHeight: 28"
Country of Origin (subject to change): United States

Description

Safety Scoreboard, Height 28 In, Width 20 In, Material 18 Gauge Steel, Legend This Department Has Worked ___ Days Without A Lost Time Accident, The Best Previous Record Was ____ Days, Do Your Part Help Make A New Record, For Use With G1845051 Magnetic Number Kit

Reviews