Caution Sign, 7 x 10In, BK and GRN/WHT, ENG

BRADY| Zoro #: G0236652| Mfr #: 22650

$8.21 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Safety Reminder Sign
Subject Matter: Report Accidents/Injuries
Mounting Style: With Mounting Holes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0236652 Mfr #: 22650
Item: Safety Reminder SignSubject Matter: Report Accidents/Injuries
Mounting Style: With Mounting HolesHeight: 7"
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Thickness: 0.059"
Header Legend Color: WhiteLegend Color: black
Glow-in-the-Dark: NoLegend/Background Color: Black and Green/White
Material: polystyreneDouble-Sided: No
Width: 10"Header Background Color: Green
UV Resistant: NoHeader: Safety First
ANSI Compliant: YesOperating Temp. Range: -40 Degrees to 176 Degrees F
OSHA Compliant: YesSign Shape: Rectangle
Language: EnglishLegend: Report All Accidents No Matter How Small To Your Foreman
Legend Style: TextRetroreflective Grade: Not Retroreflective
Background Color: WhiteCountry of Origin (subject to change): United States

Description

Safety Reminder Sign, Safety First Report All Accidents No Matter How Small To Your Foreman, Text, English, Plastic, Mounting Style Surface, Height 7 In., Width 10 In., Black and Green/White, Thickness 0.060 In., Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145

Reviews