LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Caution Sign, 7 x 10In, BK and GRN/WHT, ENG

BRADY| Zoro #: G0236634| Mfr #: 85331

$7.77 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Glow-in-the-Dark: No
Legend Style: Text
Legend: Report All Accidents No Matter How Small To Your Foreman
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0236634 Mfr #: 85331
Glow-in-the-Dark: NoLegend Style: Text
Legend: Report All Accidents No Matter How Small To Your ForemanLanguage: English
ANSI Compliant: YesLegend/Background Color: Black and Green/White
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Sign Shape: Rectangle
Thickness: 0.010"Header Background Color: Green
Material: PolyesterItem: Safety Reminder Sign
Background Color: WhiteRetroreflective Grade: Not Retroreflective
Legend Color: blackUV Resistant: No
OSHA Compliant: YesSubject Matter: Report Accidents/Injuries
Header Legend Color: WhiteMounting Style: Adhesive-Backed
Width: 10"Double-Sided: No
Header: Safety FirstHeight: 7"
Operating Temp. Range: -40 Degrees to 230 Degrees FCountry of Origin (subject to change): United States

Description

Safety Reminder Sign, Safety First Report All Accidents No Matter How Small To Your Foreman, Text, English, Self-Adhesive Polyester, Mounting Style Surface, Height 7 In., Width 10 In., Black and Green/White, Thickness 0.010 In., Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145

Reviews