Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Safety Shower Sign, 10 x 14In, WHT/GRN, ENG
  • Zoro #: G0236546
  • Mfr #: 72883
$7.97
  • Legend/Background Color: White/Green
  • Double-Sided: No
  • Legend: Safety Shower
See full product details
Orders over $50 ship free.

Brady #72883 Specifications

  • Zoro #: G0236546
  • Mfr #: 72883
Legend/Background Color: White/Green Double-Sided: No
Legend: Safety Shower OSHA Compliant: Yes
Operating Temp. Range: -40 Degrees to 194 Degrees F Height: 10"
Sign Background Color: Green, White Retroreflective Grade: Not Retroreflective
Sign Legend Color: White Sign Material: Fiberglass
Printed Language: English Thickness: 0.098"
Header: No Header Material: Fiberglass
Legend Color: White Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Mounting Style: With Mounting Holes Legend Style: Text
Subject Matter: Eyewash & Shower Sign Shape: Rectangle
Background Color: Green, White Width: 14"
ANSI Compliant: Yes Language: English
UV Resistant: No Item: Safety Shower Sign
Glow-in-the-Dark: No Sign Mounting Style: With Mounting Holes
Closeout: Yes Sign Legend Text Color: White
Shop By: Closeout Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Safety Shower Sign, Sign Subject Matter Eyewash and Shower, Height 10 In., Width 14 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend Safety Shower, Printed Language English, Sign Shape Rectangle

Reviews of Brady #72883