KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Safety Shower Sign, 6 x 9In, GRN/WHT, ENG

BRADY| Zoro #: G2140467| Mfr #: V1SS03A

$14.55 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 9"
Retroreflective Grade: Not Retroreflective
Double-Sided: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2140467 Mfr #: V1SS03A
Width: 9"Retroreflective Grade: Not Retroreflective
Double-Sided: YesSubject Matter: Eyewash & Shower
Glow-in-the-Dark: NoLanguage: English
Legend Color: GreenItem: Safety Shower Sign
ANSI Compliant: YesLegend/Background Color: Green/White
Mounting Style: With Mounting HolesLegend: Safety Shower
Height: 6"OSHA Compliant: Yes
Background Color: WhiteLegend Style: Text and Symbol
Material: AcrylicUV Resistant: No
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Sign Shape: Rectangle
Header: No HeaderCountry of Origin (subject to change): Mexico

Description

Safety Shower Sign, Safety Shower, Text and Symbol, English, Plastic, Mounting Style V-Shaped Projecting, Height 6 In., Width 9 In., Green/White, Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145

Reviews