Safety Shower Sign, 8 x 8In, GRN/WHT, ENG

BRADY| Zoro #: G1648613| Mfr #: L0SS03A

$15.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: AcrylicRetroreflective Grade: Not RetroreflectiveWidth: 8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1648613 Mfr #: L0SS03A
Material: AcrylicRetroreflective Grade: Not Retroreflective
Width: 8"UV Resistant: No
Sign Shape: SquareOSHA Compliant: Yes
Double-Sided: YesGlow-in-the-Dark: No
Legend/Background Color: Green/WhiteLegend Color: Green
Legend Style: Text and SymbolMounting Style: With Mounting Holes
Legend: Safety ShowerBackground Color: White
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Header: No Header
Language: EnglishHeight: 8"
Item: Safety Shower SignANSI Compliant: Yes
Subject Matter: Eyewash & ShowerCountry of Origin (subject to change): Mexico

Description

Safety Shower Sign, Sign Subject Matter Eyewash and Shower, Height 8 In., Width 8 In., Sign Material Acrylic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Safety Shower, Printed Language English, Sign Shape Square

Reviews