Brady
Safety Sign, 10X7", Self-Adhes.
- Zoro #: G7436112
- Mfr #: 45179
Hover or click to zoom Tap to zoom
Key Features
- Item: Safety Sign
- Header: Safety First
- Legend: Wear Goggles
- Width: 7 in
- Height: 10 in
- Sign Shape: Rectangle
- Sign Material: Polyester
- Sign Mounting Style: Adhesive Surface
$11.69
Subtotal: $11.69
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Brady #45179 Specifications
- Zoro #: G7436112
- Mfr #: 45179
- UPC #: 754473451790
- Item: Safety Sign
- Header: Safety First
- Legend: Wear Goggles
- Width: 7 in
- Height: 10 in
- Sign Shape: Rectangle
- Sign Material: Polyester
- Sign Mounting Style: Adhesive Surface
- Printed Language: English
- Sign Background Color: White
- Retroreflective Grade: Not Retroreflective
- Glow-in-the-Dark: No
- UV Resistant: No
- Thickness: 0.010 in
- Operating Temp. Range: -40 Degrees to 230 Degrees F
- Legend Style: Symbol and Text
- Header Legend Color: White
- Header Background Color: Green
- Sign Legend Color: Black
- OSHA Compliant: Yes
- ANSI Compliant: Yes
- Double-Sided: No
- Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Sign Legend Text Color: Black
- Country of Origin (subject to change): United States
Description
Safety Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 7 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Safety First, Legend Wear Goggles, Printed Language English, Sign Shape Rectangle
Reviews of Brady #45179
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- BRADY Danger Sign, 10"Hx14"W, Aluminum, Retroreflective Grade: Not Retroreflective 119887
- BRADY Personal Protection Sign, 7"X10", Legend Style: Text 128504
- BRADY Facility Sign, Plastic, 18 x18, Blk/Red/Wht 124527
- BRADY Personal Protection Sign, 10"X14", Header: Fall Hazard 128471
- BRADY Danger Sign, 7X10", Aluminum 46644
- BRADY Caution Sign, 10X7", Aluminum, Width: 7" 48977
- BRADY Warning Sign, 17 in Height, 17 in Width, Vinyl, Circle, English 92408
- BRADY Facility Sign, 6 in Height, 9 in Width, Acrylic, Rectangle, English 132239
- BRADY Sign, Danger, 7"X10", Glow Plastic, Width: 10" 120792
- ACCUFORM OSHA WARNING SAFETY SIGN HARD HAT MPPA302XT MPPA302XT
- ACCUFORM OSHA DANGER SAFETY SIGN HARD HAT MPPE061VA MPPE061VA
- Brady Personal Protective Equipment Signs