Notice Sign, 12 x 18In, GRN/WHT, Spanish

BRADY| Zoro #: G0362835| Mfr #: 141788

$25.19 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Item: Safety Sign
Subject Matter: Pet Clean Up
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0362835 Mfr #: 141788
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Item: Safety Sign
Subject Matter: Pet Clean UpMounting Style: With Mounting Holes
Height: 18"Width: 12"
Thickness: 0.035"Legend Color: Green
Glow-in-the-Dark: NoLegend/Background Color: Green/White
Material: aluminumDouble-Sided: No
UV Resistant: NoHeader: No Header
ANSI Compliant: YesOperating Temp. Range: -40 Degrees to 230 Degrees F
OSHA Compliant: YesSign Shape: Rectangle
Language: SpanishLegend: Por Favor Recoga Du Su Mascota
Legend Style: TextRetroreflective Grade: Not Retroreflective
Background Color: WhiteCountry of Origin (subject to change): United States

Description

Safety Sign, Por Favor Recoga Tras De Su Mascota (Please Pick Up After From Your Pet), Text and Symbol, Spanish, Reflective Aluminum, Mounting Style Surface, Height 12 In., Width 18 In., Green/White, Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145

Reviews