KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Scaffold OK Tag, 5-3/4 x 3 In, Met, PK10

BRADY| Zoro #: G1056106| Mfr #: 86452

$21.14 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shape: Rectangle
Legend Style: Text
Background Color: Green
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1056106 Mfr #: 86452
Shape: RectangleLegend Style: Text
Background Color: GreenWithstand Pull Force: 85 lb.
Legend Color: blackHeight: 5-3/4"
Legend: OK This Scaffold Has Been Erected To Meet Federal/State OSHA Standards and is Safe for All Craft Work. Do Not AlterWidth: 3"
Header: OKLaminated: Yes
Legend/Background Color: Black/GreenReverse Side Legend: OK Inspection-Date and Initial / See Other Side
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Header Legend Color: Black
Hole Size: 3/8"Indoor/Outdoor Usage: Indoor/Outdoor
Language: EnglishHeader Background Color: Green
No. of Ties Included: 10Item: Scaffold OK Tag
Write on Surface: YesTie Material: Nylon
Includes: (10) Nylon FastenersMaterial: Reusable Dura-Tag
Country of Origin (subject to change): United States

Description

Scaffold OK Tag, Material Reusable Dura-Tag, Legend OK This Scaffold Has Been Erected To Meet Federal/State OSHA Standards and is Safe for All Craft Work. Do Not Alter, Header OK, Height 5-3/4 In., Width 3 In., Hole Size 3/8 In., Legend Color Black, Background Color Green, Language English, Legend Style Text, Shape Rectangle, Package Quantity 10

Reviews