KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Scafftag(r) II Inspection Insr, PK100

BRADY| Zoro #: G2058016| Mfr #: SCAF-STSI751

$179.99 /pk

This item ships free. Details.Standard ground shipping.
Details:
Width: 7-5/8"
Header Background Color: Green
Background Color: Green
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2058016 Mfr #: SCAF-STSI751
Width: 7-5/8"Header Background Color: Green
Background Color: GreenLanguage: English
Shape: RectangleMaterial: vinyl
Legend Color: WhiteItem: Scafftag(R) II Inspection Insert
Legend/Background Color: Green/WhiteHeight: 5-3/4"
Legend Style: TextIndoor/Outdoor Usage: Indoor/Outdoor
Header Legend Color: WhiteStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Write on Surface: YesHeader: Scaffold Released For Access
Country of Origin (subject to change): United States

Description

Scafftag(R) II Inspection Insert, Material Vinyl, Header Scaffold Released For Access, Height 5-3/4 In., Width 7-5/8 In., Legend Color White, Background Color Green, Language English, Legend Style Text, Shape Rectangle, Package Quantity 100

Reviews