KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Scafftag(R) II kit, 11-1/2 x 6 In

BRADY| Zoro #: G0783343| Mfr #: SCAF2-STHUSAA

$150.74 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shape: Rectangle
Legend Style: Text and Symbol
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0783343 Mfr #: SCAF2-STHUSAA
Shape: RectangleLegend Style: Text and Symbol
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Header Legend Color: White
Background Color: Red, WhiteHeader Background Color: Red
Language: EnglishIncludes: (10) White Holders (11-1/2" x 6"), (20) Inserts, (2) Pens
Height: 11-1/2"Item: Scafftag(R) II kit
Tag Subject: ScaffoldingWrite on Surface: Yes
Width: 6"Legend Color: White
Header: DangerCountry of Origin (subject to change): Multiple

Description

Scafftag(R) II kit, Header Danger, Height 11-1/2 In., Width 6 In., Legend Color White, Background Color Red, White, Language English, Legend Style Text and Symbol, Shape Rectangle

Reviews