School Zone Sign, 18 x 12In, BK/WHT, Text

BRADY| Zoro #: G0134242| Mfr #: 141814

$41.39 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0134242 Mfr #: 141814
Legend Style: TextSign Shape: Rectangle
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145UV Resistant: No
Glow-in-the-Dark: NoDouble-Sided: No
ANSI Compliant: YesOSHA Compliant: Yes
Item: School Zone SignRetroreflective Grade: High Intensity Prismatic
Height: 18"Subject Matter: Health, Safety, and Wellbeing
Legend Color: BlackBackground Color: Black, Yellow
Language: EnglishThickness: 0.090"
Legend/Background Color: Black/WhiteLegend: Drug Free School Zone
Width: 12"Material: Aluminum
Country of Origin (subject to change): Mexico

Product Description

School Zone Sign, Drug Free School Zone, Text, Engineer Grade Aluminum, Height 18 In., Width 12 In., Black/White, Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145

Product Reviews

Save 15%. Sign up for Z-mail.