Security Sign, 10 x 14In, BK and R/WHT, ENG

BRADY| Zoro #: G0947615| Mfr #: 95411

$11.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 14"
Retroreflective Grade: Not Retroreflective
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0947615 Mfr #: 95411
Width: 14"Retroreflective Grade: Not Retroreflective
Double-Sided: NoGlow-in-the-Dark: No
Operating Temp. Range: -40 Degrees to 176 Degrees FANSI Compliant: Yes
Legend/Background Color: Black and Red/WhiteMounting Style: With Mounting Holes
OSHA Compliant: YesBackground Color: White
Legend Style: Text and SymbolUV Resistant: No
Sign Shape: RectangleSubject Matter: Trespassing & Property
Legend Color: Black, RedItem: Security Sign
Legend: Cameras Not AllowedHeight: 10"
Header: No HeaderThickness: 0.059"
Material: polystyreneStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Language: EnglishCountry of Origin (subject to change): United States

Description

Security Sign, Cameras Not Allowed, Text and Symbol, English, Plastic, Mounting Style Surface, Height 10 In., Width 14 In., Black and Red/White

Reviews