Security Sign, 10 x 14In, BK and R/WHT, ENG

BRADY| Zoro #: G0756734| Mfr #: 95465

$11.82 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Width: 14"Retroreflective Grade: Not RetroreflectiveDouble-Sided: No
Save 15%. Sign up for Z-mail.


Zoro #: G0756734 Mfr #: 95465
Width: 14"Retroreflective Grade: Not Retroreflective
Double-Sided: NoGlow-in-the-Dark: No
Operating Temp. Range: -40 Degrees to 176 Degrees FANSI Compliant: No
Legend/Background Color: Black And Red/WhiteMounting Style: With Mounting Holes
OSHA Compliant: YesBackground Color: White
Legend Style: TextHeader Legend Color: White
UV Resistant: NoSign Shape: Rectangle
Header Background Color: RedSubject Matter: Employees & Visitors
Legend Color: BlackItem: Security Sign
Legend: All Visitors Must Get Pass At OfficeHeight: 10"
Header: Restricted AreaThickness: 0.059"
Material: polystyreneStandards: ASTM D 1593; OSHA 29 CFR 1910.37
Language: EnglishCountry of Origin (subject to change): Mexico


Security Sign, Sign Subject Matter Employees and Visitors, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Restricted Area, Legend All Visitors Must Get Pass At Office, Printed Language English, Sign Shape Rectangle