Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Security Sign, 10 x 14In, BK and R/WHT, ENG

  • Zoro #: G0510894
  • Mfr #: 95502

$3.74

  • Sign Legend Color: Black, Red
  • Language: English
  • OSHA Compliant: Yes
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Brady #95502 Specifications

  • Zoro #: G0510894
  • Mfr #: 95502
Sign Legend Color: Black, Red Language: English
OSHA Compliant: Yes Item: Security Sign
Sign Shape: Rectangle Sign Background Color: White
Subject Matter: Phone Usage Sign Material: Plastic
Printed Language: English Background Color: White
Width: 14" Legend/Background Color: Black and Red/White
Height: 10" Mounting Style: With Mounting Holes
Legend: Use of Cellular Phones Not Allowed Legend Style: Text and Symbol
Legend Color: Black, Red Retroreflective Grade: Not Retroreflective
ANSI Compliant: Yes Thickness: 0.059"
Header: No Header Material: polystyrene
Double-Sided: No Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Mounting Style: With Mounting Holes Operating Temp. Range: -40 Degrees to 176 Degrees F
UV Resistant: No Glow-in-the-Dark: No
Closeout: Yes Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Security Sign, Sign Subject Matter Phone Usage, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Use Of Cellular Phones Not Allowed, Printed Language English, Sign Shape Rectangle

Reviews of Brady #95502