KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Security Sign, 14 x 20In, BK and YEL/WHT

BRADY| Zoro #: G1134357| Mfr #: 95491

$21.14 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 20"
Retroreflective Grade: Not Retroreflective
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1134357 Mfr #: 95491
Width: 20"Retroreflective Grade: Not Retroreflective
Double-Sided: NoGlow-in-the-Dark: No
Operating Temp. Range: -40 Degrees to 176 Degrees FANSI Compliant: Yes
Legend/Background Color: Black and Yellow/WhiteMounting Style: With Mounting Holes
OSHA Compliant: YesBackground Color: White
Legend Style: TextHeader Legend Color: Black
UV Resistant: NoSign Shape: Rectangle
Header Background Color: YellowSubject Matter: Security & Surveillance
Legend Color: BlackItem: Security Sign
Legend: Security Badges Must Be Worn At All TimesHeight: 14"
Header: Security NoticeThickness: 0.059"
Material: polystyreneStandards: ANSI Z535.2-2002; ASTM D 1593; OSHA 29 CFR 1910.145
Language: EnglishCountry of Origin (subject to change): United States

Description

Security Sign, Sign Subject Matter Security and Surveillance, Height 14 In., Width 20 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Security Notice, Legend Security Badges Must Be Worn At All Times, Printed Language English, Sign Shape Rectangle

Reviews