KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Security Sign, 14 x 20In, BK and YEL/WHT

BRADY| Zoro #: G1730504| Mfr #: 95494

$21.61 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 20"
Retroreflective Grade: Not Retroreflective
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1730504 Mfr #: 95494
Width: 20"Retroreflective Grade: Not Retroreflective
Double-Sided: NoGlow-in-the-Dark: No
Operating Temp. Range: -40 Degrees to 176 Degrees FANSI Compliant: Yes
Legend/Background Color: Black and Yellow/WhiteMounting Style: With Mounting Holes
OSHA Compliant: YesBackground Color: White
Legend Style: Text and SymbolHeader Legend Color: Black
UV Resistant: NoSign Shape: Rectangle
Header Background Color: YellowSubject Matter: Personal Protection
Legend Color: BlackItem: Security Sign
Legend: This Property is Protected By Electronic SurveillanceHeight: 14"
Header: Security NoticeThickness: 0.059"
Material: polystyreneStandards: ANSI Z535.2-2002; ASTM D 1593; OSHA 29 CFR 1910.145
Language: EnglishCountry of Origin (subject to change): United States

Description

Security Sign, This Property Is Protected By Electronic Surveillance, Text and Symbol, English, Plastic, Mounting Style Surface, Height 14 In., Width 20 In., Black and Yellow/White

Reviews