KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Security Sign, 14 x 20In, BK and YEL/WHT

BRADY| Zoro #: G0647622| Mfr #: 95496

$20.69 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend Style: Text and Symbol
UV Resistant: No
Background Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0647622 Mfr #: 95496
Legend Style: Text and SymbolUV Resistant: No
Background Color: WhiteLegend: Video Surveillance In Use On These Premises
Height: 14"Subject Matter: Security & Surveillance
Double-Sided: NoGlow-in-the-Dark: No
Width: 20"Thickness: 0.059"
Header: Security NoticeLegend/Background Color: Black and Yellow/White
Sign Shape: RectangleStandards: ANSI Z535.2-2002; ASTM D 1593; OSHA 29 CFR 1910.145
Header Legend Color: BlackHeader Background Color: Yellow
Language: EnglishMounting Style: With Mounting Holes
Item: Security SignRetroreflective Grade: Not Retroreflective
ANSI Compliant: YesLegend Color: Black
Material: polystyreneOperating Temp. Range: -40 Degrees to 176 Degrees F
OSHA Compliant: YesCountry of Origin (subject to change): United States

Description

Security Sign, Sign Subject Matter Security and Surveillance, Height 14 In., Width 20 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Security Notice, Legend Video Surveillance In Use On These Premises, Printed Language English, Sign Shape Rectangle

Reviews