This item is Discontinued.

Brady Security Sign, 7" Height, 10" Width, Polyester, Rectangle, English 123528

Security Sign, 7" Height, 10" Width, Polyester, Rectangle, English (Discontinued)

  • Mfr # 123528
  • Zoro # G2571549
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
123528
Zoro #
G2571549
UPC #
754473791209
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.010 in

Details

Item
Security Sign
Header
Restricted Area
Legend
Monitored By Video Camera
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Double-Sided
No
Sign Legend Color
Black
Standards
ASTM D 2979
Legend Color
Black
Legend Style
Text and Symbol
Material
Polyester
Header Legend Color
White
Background Color
White
Header Background Color
Red
Language
English
OSHA Compliant
No
Legend/Background Color
Black And Red/White
Mounting Style
Adhesive-Backed
ANSI Compliant
No
Subject Matter
Security & Surveillance
Sign Legend Text Color
Black

Description

Security Sign, Sign Subject Matter Security and Surveillance, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Restricted Area, Legend Monitored By Video Camera, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.