SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Sgn Rflctr Hrdware, Diamond Grade, 3 In. W

BRADY| Zoro #: G1690105| Mfr #: 95038

$87.69 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: Diamond GradeSub-Category: Post Reflectors and CoversWidth: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1690105 Mfr #: 95038
Material: Diamond GradeSub-Category: Post Reflectors and Covers
Width: 3"Length: 72"
Height: 72"Color: Yellow/Green
For Use With: U Channel PostItem: Sign Reflector Hardware
Includes: Mounting hardwareCountry of Origin (subject to change): United States

Description

Sign Reflector Hardware, Material Diamond Grade, Yellow/Green, For Use With U Channel Post, Height 72 In., Length 72 In., Width 3 In., Includes Mounting Hardware

Reviews