Brady
Sign Holder, Wall, 12x9, Acrylic, Clear
Mfr # SH912
Zoro # G3320947
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9"
- Width 9"
- Material Acrylic
- Color Clear
- Mounting Style Wall Mount
Explore More Products
- BRADY Sign Post, Green, Steel, 12 ft L 97206
- BRADY White Sign Holder ; ft. Acrylic SH1014
- BRADY Sign Post Zinc/Clear Acrylic Coated, ft. Galvanized steel 78998
- BRADY Sign Base with Post Baked Enamel, ft. Cast iron 86345
- BRADY Sign Post, Green, Steel, 8 ft L 97204
- BRADY Sign Post Baked Enamel, ft. Steel 95047
- BRADY Sign Post, Aluminum 57067
- BRADY Black Post Sign Adapter ; ft. Polyethylene 92137
- BRADY Yellow Post Sign Adapter ; ft. Polyethylene 80959
- TAPCO Concrete Base w/U-Channel Post, 250 lb 373-00888
- DOGIPOT Telescopic Post, Galv, Steel, 4 ft.-8 ft. 1301-P
- Brady Signs