Shop Env, 8-1/2x5-1/2 In, Clear, Plstc, PK10

BRADY| Zoro #: G2359603| Mfr #: 81764

$22.04 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Plastic
Height: 8-1/2"
Width: 5-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2359603 Mfr #: 81764
Material: PlasticHeight: 8-1/2"
Width: 5-1/2"Item: Envelope
Country of Origin (subject to change): United States

Description

Envelope, Height 8-1/2 In., Width 5-1/2 In., Material Plastic, Package Quantity 10

Reviews