JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Sign, 10X14, Smoking In Designated Areas

BRADY| Zoro #: G0133795| Mfr #: 72176

$24.29 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0133795 Mfr #: 72176
OSHA Compliant: YesLanguage: English
Retroreflective Grade: Not RetroreflectiveDouble-Sided: No
Sign Shape: RectangleANSI Compliant: Yes
Subject Matter: No SmokingStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend: Smoking In Designated Areas OnlyThickness: 0.098"
Mounting Style: With Mounting HolesWidth: 14"
Glow-in-the-Dark: NoMaterial: Fiberglass
UV Resistant: NoItem: Smoking Area Sign
Legend Style: TextHeight: 10"
Legend Color: WhiteBackground Color: Red, White
Header: No HeaderOperating Temp. Range: -40 Degrees to 194 Degrees F
Country of Origin (subject to change): United States

Product Description

Smoking Permitted Sign, Smoking In Designated Areas Only, Text, English, Fiberglass, Height 10 In., Width 14 In., Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145

Product Reviews

Save 15%. Sign up for Z-mail.