Sign, 10X14, Smoking In Designated Areas

BRADY| Zoro #: G0133761| Mfr #: 88468

$13.65 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0133761 Mfr #: 88468
Sign Shape: RectangleSubject Matter: No Smoking
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145ANSI Compliant: Yes
Retroreflective Grade: Not RetroreflectiveOSHA Compliant: Yes
Double-Sided: NoLanguage: English
Legend: Smoking In Designated Areas OnlyOperating Temp. Range: -40 Degrees to 230 Degrees F
Thickness: 0.010"Mounting Style: Adhesive-Backed
Width: 14"Glow-in-the-Dark: No
Material: POLYESTERUV Resistant: No
Item: Smoking Permitted SignLegend Style: Text
Height: 10"Legend Color: White
Background Color: Red, WhiteHeader: No Header
Country of Origin (subject to change): United States

Product Description

Smoking Permitted Sign, Smoking In Designated Areas Only, Text, English, Self-Adhesive, Height 10 In., Width 14 In., Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145

Product Reviews

Save 15%. Sign up for Z-mail.