JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Sign, 7X10, Smoking In Designated Areas

BRADY| Zoro #: G0133786| Mfr #: 25144

$7.86 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0133786 Mfr #: 25144
Sign Shape: RectangleRetroreflective Grade: Not Retroreflective
ANSI Compliant: YesDouble-Sided: No
Subject Matter: No SmokingLanguage: English
OSHA Compliant: YesStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend: Smoking In Designated Areas OnlyLegend Style: Text
Height: 7"Legend Color: White
Background Color: Red, WhiteHeader: No Header
Thickness: 0.060"Mounting Style: With Mounting Holes
Width: 10"Glow-in-the-Dark: No
Material: polystyreneUV Resistant: No
Item: Smoking Area SignCountry of Origin (subject to change): Mexico

Product Description

Smoking Permitted Sign, Smoking In Designated Areas Only, Text, English, Plastic, Height 7 In., Width 10 In., Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Save 15%. Sign up for Z-mail.