20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Sign, 7X10, Smoking In Designated Areas

BRADY| Zoro #: G0133777| Mfr #: 42721

$12.83 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0133777 Mfr #: 42721
OSHA Compliant: YesANSI Compliant: Yes
Retroreflective Grade: Not RetroreflectiveSign Shape: Rectangle
Double-Sided: NoStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Subject Matter: No SmokingLanguage: English
Legend: Smoking In Designated Areas OnlyBackground Color: Red, White
Header: No HeaderThickness: 0.035"
Mounting Style: With Mounting HolesWidth: 10"
Glow-in-the-Dark: NoMaterial: Aluminum
UV Resistant: NoItem: Smoking Permitted Sign
Legend Style: TextHeight: 7"
Legend Color: WhiteCountry of Origin (subject to change): United States

Product Description

Smoking Permitted Sign, Smoking In Designated Areas Only, Text, English, Aluminum, Height 7 In., Width 10 In., Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Save 15%. Sign up for Z-mail.