Sign Blank Label, 3-1/2 In. H, PK25

BRADY| Zoro #: G0142423| Mfr #: 12909

$73.07 /pk

This item ships free. Details.Standard ground shipping.
Details:
Legend/Background Color: Black, Yellow/White
Legend Style: Text
Header Background Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0142423 Mfr #: 12909
Legend/Background Color: Black, Yellow/WhiteLegend Style: Text
Header Background Color: BlackLegend: caution
Width: 5"Background Color: Yellow
Header Legend Color: YellowSubject Matter: Instruction
Height: 3-1/2"Indoor/Outdoor Usage: Indoor Only
Language: EnglishShape: Rectangle
No. of Labels: 4Header: Caution
Item: Sign Blank LabelMaterial: Polyester
Country of Origin (subject to change): Mexico

Description

Sign Blank Label, Language English, Legend Caution, Header Caution, Material Polyester, Height 3-1/2 In., Width 5 In., Background Color Yellow, Legend Style Text, Shape Rectangle, Indoor/Outdoor Usage Indoor Only, Package Quantity 25

Reviews