Sign Blank Label, 3-1/2 In. H, PK25

BRADY| Zoro #: G0142396| Mfr #: 12900

$73.07 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Subject Matter: Information
Height: 3-1/2"
Legend/Background Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0142396 Mfr #: 12900
Subject Matter: InformationHeight: 3-1/2"
Legend/Background Color: WhiteItem: Sign Blank Label
No. of Labels: 4Language: No Text
Header: No HeaderMaterial: Polyester
Metal Detectable: NoIndoor/Outdoor Usage: Indoor Only
Legend: BlankShape: Rectangle
Width: 5"Country of Origin (subject to change): Mexico

Description

Sign Blank Label, Language No Text, Legend Blank, Header No Header, Material Polyester, Height 3-1/2 In., Width 5 In., Shape Rectangle, Indoor/Outdoor Usage Indoor Only, Package Quantity 25

Reviews