KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sign Blank Label, 3-1/2 In. H, PK25

BRADY| Zoro #: G0142405| Mfr #: 12903

$80.54 /pk

This item ships free. Details.Standard ground shipping.
Details:
Shape: Rectangle
Legend Style: Blank
Height: 3-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0142405 Mfr #: 12903
Shape: RectangleLegend Style: Blank
Height: 3-1/2"No. of Labels: 4
Background Color: YellowIndoor/Outdoor Usage: Indoor Only
Language: No TextLegend: Blank
Self-Adhesive: YesSubject Matter: Information
Write on Surface: YesWidth: 5"
Item: Sign Blank LabelMaterial: Polyester
Header: No HeaderLegend/Background Color: Yellow
Country of Origin (subject to change): Mexico

Description

Sign Blank Label, Language No Text, Legend Blank, Header No Header, Material Polyester, Height 3-1/2 In., Width 5 In., Background Color Yellow, Legend Style Blank, Shape Rectangle, Write on Surface Yes, Indoor/Outdoor Usage Indoor Only, Package Quantity 25

Reviews