Sign Blank Label, 5 In. H, 7 In. W, PK25

BRADY| Zoro #: G0163545| Mfr #: 12901

$73.07 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0163545 Mfr #: 12901
Material: PolyesterLanguage: No Text
Shape: RectangleLegend/Background Color: White
Legend: BlankWidth: 7"
Indoor/Outdoor Usage: Indoor OnlyItem: Sign Blank Label
No. of Labels: 2Height: 5"
Metal Detectable: NoSubject Matter: Information
Header: No HeaderCountry of Origin (subject to change): Mexico

Product Description

Sign Blank Label, Language No Text, Legend Blank, Header No Header, Material Polyester, Height 5 In., Width 7 In., Shape Rectangle, Indoor/Outdoor Usage Indoor Only, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.