DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Sign Blank Label, 5 In. H, 7 In. W, PK25

BRADY| Zoro #: G0163554| Mfr #: 12904

$71.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0163554 Mfr #: 12904
Material: PolyesterSubject Matter: Information
Header: No HeaderLanguage: No Text
Shape: RectangleLegend/Background Color: Yellow
Legend: BlankLegend Style: Blank
Width: 7"Background Color: Yellow
Indoor/Outdoor Usage: Indoor OnlyItem: Sign Blank Label
No. of Labels: 2Height: 5"
Country of Origin (subject to change): Mexico

Product Description

Sign Blank Label, Language No Text, Legend Blank, Header No Header, Material Polyester, Height 5 In., Width 7 In., Background Color Yellow, Legend Style Blank, Shape Rectangle, Indoor/Outdoor Usage Indoor Only, Package Quantity 25

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.