KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sign Blank Label, 5 In. H, 7 In. W, PK25

BRADY| Zoro #: G0163581| Mfr #: 12913

$80.54 /pk

This item ships free. Details.Standard ground shipping.
Details:
Width: 7"
No. of Labels: 2
Header Background Color: Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0163581 Mfr #: 12913
Width: 7"No. of Labels: 2
Header Background Color: BlueMaterial: Polyester
Subject Matter: InstructionLanguage: English
Shape: RectangleItem: Sign Blank Label
Legend/Background Color: Blue/WhiteLegend: Notice
Height: 5"Background Color: White
Legend Style: TextIndoor/Outdoor Usage: Indoor Only
Header Legend Color: WhiteHeader: Notice
Country of Origin (subject to change): Mexico

Description

Sign Blank Label, Language English, Legend Notice, Header Notice, Material Polyester, Height 5 In., Width 7 In., Background Color White, Legend Style Text, Shape Rectangle, Indoor/Outdoor Usage Indoor Only, Package Quantity 25

Reviews