KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sign Hardware, Nylon, PK2

BRADY| Zoro #: G1823211| Mfr #: 90913

$3.47 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Sign Hardware
Includes: (2) Stems, (2) Clips
For Use With: U Channel Post
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1823211 Mfr #: 90913
Item: Sign HardwareIncludes: (2) Stems, (2) Clips
For Use With: U Channel PostColor: White
Material: NylonSub-Category: Sign Brackets and Hardware
Country of Origin (subject to change): United States

Description

Sign Hardware, Material Nylon, White, For Use With U Channel Post, Includes (2) Stems, (2) Clips, Package Quantity 2

Reviews