KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sign & Label Blanks, Bk/Ylw/Wht, PK25

BRADY| Zoro #: G0163624| Mfr #: 12911

$71.99 /pk

This item ships free. Details.Standard ground shipping.
Details:
Width: 10"
Item: Sign and Label Blanks
For Use With: Laser and Inkjet Printers
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0163624 Mfr #: 12911
Width: 10"Item: Sign and Label Blanks
For Use With: Laser and Inkjet PrintersColor: Black/Yellow/White
Legend: cautionHeight: 7"
Adhesive: YesMaterial: POLYESTER
Country of Origin (subject to change): Mexico

Description

Sign and Label Blanks, Black/Yellow/White, Width 10 In., Length 7 In., For Use With Laser and Inkjet Printers, Adhesive Yes, Legend Caution, Labels per Roll 25, Legend Color Black/Yellow, Background Color White, Package Quantity 25

Reviews