Sign & Label Blanks, Blue/Wht, Plystr, PK25

BRADY| Zoro #: G0163633| Mfr #: 12914

$71.99 /pk

This item ships free. Details.Standard ground shipping.
Details:
Item: Sign and Label Blanks
Material: POLYESTER
Legend: Notice
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0163633 Mfr #: 12914
Item: Sign and Label BlanksMaterial: POLYESTER
Legend: NoticeAdhesive: Yes
Height: 7"For Use With: Laser and Inkjet Printers
Width: 10"Color: Blue/White
Country of Origin (subject to change): Mexico

Description

Sign and Label Blanks, Color Blue/White, Legend Notice, Material Polyester, Adhesive Yes, Width 10 In., Height 7 In., For Use With Laser and Inkjet Printers, Package Quantity 25

Reviews