Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sign & Label Blanks, Wht, Polyester, PK25

  • Zoro #: G0163597
  • Mfr #: 12902
$95.99 ($3.84/unit)
  • Printer Series Compatibility: Laser and Ink Jet Printers
  • Height: 7 in
  • Background Color: White
See full product details
This item ships free.

Brady #12902 Specifications

  • Zoro #: G0163597
  • Mfr #: 12902
Printer Series Compatibility: Laser and Ink Jet Printers Height: 7 in
Background Color: White Length: 7 in
Adhesive: Yes Material: Polyester
Color: White Item: Sign and Label Blanks
Application: Barcode Labeling Legend: No Legend
Width: 10 in Labels per Roll: 25
For Use With: Laser and Inkjet Printers Tape Format: Die Cut - Tag
Shape: Rectangle Subject Matter: Information
Mounting Style: Adhesive Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Sign and Label Blanks, White, Width 10 In., Length 7 In., Adhesive Yes, Legend No Legend, Labels per Roll 25, Background Color White, Package Quantity 25

Reviews of Brady #12902