KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sign Mounting Brackets, Aluminum, 17 In. L

BRADY| Zoro #: G0688475| Mfr #: 86337

$7.46 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Hardware
Sub-Category: Sign Brackets and Hardware
For Use With: 18" x 12" or 18" x 18" Rectangular, Square, and Octagonal Traffic Signs
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0688475 Mfr #: 86337
Includes: HardwareSub-Category: Sign Brackets and Hardware
For Use With: 18" x 12" or 18" x 18" Rectangular, Square, and Octagonal Traffic SignsLength: 17"
Material: AluminumItem: Sign Mounting Brackets
Color: SilverCountry of Origin (subject to change): United States

Description

Sign Mounting Brackets, Material Aluminum, Silver, For Use With 18 In. x 12 In. or 18 In. x 18 In. Rectangular, Square, and Octagonal Traffic Signs, Length 17 In., Includes Hardware

Reviews