KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sign Mounting Brackets, Aluminum, 23 In. L

BRADY| Zoro #: G2198472| Mfr #: 86338

$11.54 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Hardware
Sub-Category: Sign Brackets and Hardware
For Use With: 24" x 18" or 24" x 24" Rectangular, Square, and Octagona Traffic Signs
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2198472 Mfr #: 86338
Includes: HardwareSub-Category: Sign Brackets and Hardware
For Use With: 24" x 18" or 24" x 24" Rectangular, Square, and Octagona Traffic SignsLength: 23"
Material: AluminumItem: Sign Mounting Brackets
Color: SilverCountry of Origin (subject to change): United States

Description

Sign Mounting Brackets, Material Aluminum, Silver, For Use With 24 In. x 18 In. or 24 In. x 24 In. Rectangular, Square, and Octagona Traffic Signs , Length 23 In., Includes Hardware

Reviews