Sign Post, 16 In. W, Plastic, Black

BRADY| Zoro #: G1860521| Mfr #: 92116

$73.79 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 41"
Includes: 3" dia. Post, 16" dia. Base
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1860521 Mfr #: 92116
Length: 41"Includes: 3" dia. Post, 16" dia. Base
Color: BlackMaterial: Plastic
Width: 3"For Use With: Sign Holders
Item: Sign PostPost Style: Round
Country of Origin (subject to change): China

Description

Post Style Round, Breakaway Feature No, Diameter 3 In. Dia., Sign Post Length 41 In., Sign Post Material Plastic, Sign Post Color Black, Sign Post Finish Natural, Sign Post, Includes 3 In. dia. Post, 16 In. dia. Base

Reviews