SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Sign Post, 4 ft. L, Cast Iron, Black

BRADY| Zoro #: G1853975| Mfr #: 86336

$170.10 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BlackItem: Sign PostFinish: Baked Enamel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1853975 Mfr #: 86336
Color: BlackItem: Sign Post
Finish: Baked EnamelLength: 48"
Material: Cast ironPost Style: Round
For Use With: 18" x 12" SignsCountry of Origin (subject to change): China

Description

Post Style Round, Breakaway Feature No, Diameter 14 In., Sign Post Length 48 In., Sign Post Material Cast Iron, Sign Post Color Black, Sign Post Finish Baked Enamel, Sign Post

Reviews