customer-service Help
Brady

Sign Post, 5 ft. L, 19 In. W, 19 In. D

Brady Sign Post, 5 ft. L, 19 In. W, 19 In. D 103567
Tap to zoom
Hover or click to zoom
$193.99 10% off
$174.59
  • Item: Sign Base with Post
  • Color: White
  • For Use With: 18 in x 12 in or 24 in x 24 in Signs
See full product details
This item ships free.

Total: $174.59

Brady #103567 Specifications

  • Item: Sign Base with Post
  • Color: White
  • For Use With: 18 in x 12 in or 24 in x 24 in Signs
  • Length: 5 ft.
  • Width: 19"
  • Sign Post Length: 60 in
  • Diameter: 19 in
  • Post Style: Round
  • Includes: 30 lb Base and 5 ft Post
  • Material: PVC/Rubber
  • Sign Post Color: Black, Natural
  • Breakaway Feature: No
  • Depth: 19"
  • Sign Post Material: PVC, Rubber
  • Sign Post Finish: Unfinished
  • Sign Base Length: 15 in
  • Includes Post: Yes
  • Sign Post lb./ft.: 60 in
  • Includes Base: Yes
  • Sign Post Anchor For Ground Type: Not Included
  • Integrated Wheels: No
  • Max. Sign Size/Capacity: 24 in x 24 in
  • Includes Anchor: No
  • Sign Base Color: Black
  • Sign Base Shape: Octagon
  • Sign Base Height: 2 in
  • Includes Mounting Hardware: No
  • Holes on 1 in. Centers: No
  • Post Cap Style: No Cap
  • Sign Support Type: Sign Support Kits
  • Sign Base Finish: Unfinished
  • Number of Anchor Holes: 0
  • Overall Height: 62 in
  • Sign Base Material: Rubber
  • Hole Punch Style: Prepunched
  • Sign Base Type: Portable, Slip-On, Surface Mount
  • Sign Base Width: 15 in
  • Base Weight: 30 lb
  • Number of Mounting Holes: 3
  • Fillable Sign Base: No
  • Includes Clean Out Bar: No
  • Length of Post Punched: 2 ft
  • NCHRP-350 Compliant: No
  • Sign Base Diameter: 15 in
  • Sign Post Style: Round
  • Product Type: Sign Base with Post
  • Country of Origin (subject to change): China

Description

Sign Base with Post, Includes Post Yes, Sign Post Style Round, Breakaway Feature No, Sign Post Material PVC, Rubber, Sign Post Color Black, Natural, Sign Post Finish Unfinished, Sign Post lb./ft. 60 in

Reviews of Brady #103567