Sign Post, 8 ft. L, Composite, White

BRADY| Zoro #: G2184192| Mfr #: 97208

$48.41 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Sign Post
For Use With: Signs Up to 18" x 12"
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2184192 Mfr #: 97208
Item: Sign PostFor Use With: Signs Up to 18" x 12"
Color: WhiteWeight per Foot: 0.50
Length: 8 ft.Post Style: U-Channel
Material: CompositeCountry of Origin (subject to change): United States

Description

Sign Post, Post Style U-Channel, Color White, Length 8 ft., Material Composite, Weight per Foot 0.50, For Use With Signs Up to 18 In. x 12 In.

Reviews